SMC MXS25TF-150 AIR SLIDE TABLE


Cylinder,Slide Table

References
smc:MXS25TF-150
rubix:392A8554
brand logo
brand logo
Technical specifications
Typeair slide table
Cylinder diameter25 mm
See all Specifications

Product details : SMC MXS25TF-150 AIR SLIDE TABLE


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.

Technical specifications


Attributes
Typeair slide table
Cylinder diameter25 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke150 mm
Fixation centre-to-centre distance80 mm
Design size25
Show UNSPSC/ECL@SS
£ 842.03 excl. VAT
/ Each
£ 1,010.44 incl. VAT
  • Usually arrives within 14 working days