References
Festo:DGST-20-200-Y12A
Rubix:263A6204
Manufacturer :8085190
EAN:4052568450786

Technical specifications
| Type | double-acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 8085190 MINI SLIDE DGST-20-200-Y12A
The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,140.98 excl. VAT
/ Each
£ 1,369.18 incl. VAT
- Delivery usually within ( 2 ) days