SMC MXS8-30R AIR SLIDE TABLE


Cylinder,Slide Table

References
smc:MXS8-30R
rubix:124A3488
brand logo
brand logo
Technical specifications
Typeair slide table
Cylinder diameter8 mm
See all Specifications

Product details : SMC MXS8-30R AIR SLIDE TABLE


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
•Air slide table
•Bore size: 6, 8, 12, 16, 20, 25 (mm)
•Strokes: 5mm to 150mm, depending upon bore size
•With or without stroke adjuster with or without shock
•Options: buffer, end lock, axial piping
•Variety of switches with a variety of wire lead lengths

Bore Size: 8mm
Port Thread: Rc
Stroke: 30mm
Adjuster: w/o Adjuster
Function: R (End Lock)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M Lead Wire [Or None in the Case of No Auto Switch]
Number: 2 pcs. [Or None in the Case of No Switch]

Technical specifications


Attributes
Logistics dimensions (L x W x H)88x43x24 mm
Logistic Weight230 g
Typeair slide table
Cylinder diameter8 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 456.95 excl. VAT
/ Each
£ 548.34 incl. VAT
  • Delivery usually within ( 20 ) days