Cylinder Swing Clamp
Type | cylinder swing clamp |
---|---|
Cylinder diameter | 40 mm |
Logistic Weight | 1054 g |
---|---|
Type | cylinder swing clamp |
Cylinder diameter | 40 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Cylinder stroke | 10 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 38 mm |
Design size | 40 |
Delivery usually within ( 6 ) days