SMC MXS25L-50 AIR SLIDE TABLE


Cylinder,Slide Table

References
smc:MXS25L-50
rubix:112A7238
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
See all Specifications

Product details : SMC MXS25L-50 AIR SLIDE TABLE


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
•Air slide table (symetric style)
•Bore sizes: 6, 8, 12, 16, 20, 25 (mm)
•Strokes: 5mm to 150mm, depending upon bore size
•Stroke adjuster may be used to control exact stroke extension, retraction, or both
•Options: buffer, axial piping
•Variety of switches with a variety of wire lead lengths

Bore Size: 25mm
Port Thread: Rc
Stroke: 50mm
Adjuster: w/o Adjuster
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]

Strengths

Air slide table
Bore size: 6, 8, 12, 16, 20, 25
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths

Technical specifications


Attributes
Logistics dimensions (L x W x H)131x92x62 mm
Logistic Weight2154 g
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 575.41 excl. VAT
/ Each
£ 690.49 incl. VAT
  • Delivery usually within ( 4 ) days