References
Festo:CLR-40-20-L-P-A-K11-R8
Rubix:390A5248
Manufacturer :535497
EAN:4052568169107

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 535497 LINEAR/SWIVEL CLAMP
Linear/swivel clamp CLR-40-20-L-P-A-K11-R8 clamping system with linear and swivel motion 90 degrees to the left. standard hole pattern according to ISO 21287. With dust and weld spatter protection. Total stroke=38 mm, Piston diameter=40 mm, Piston rod thread=M8, Swivel angle=90 deg +/- 2 deg, Clamping stroke=20 mm
Technical specifications
Attributes
| Logistic Weight | 1137,5 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 40 |
Show UNSPSC/ECL@SS
£ 508.38 excl. VAT
/ Each
£ 610.06 incl. VAT
- Delivery usually within ( 6 ) days