SMC MXW20TF-175B AIR SLIDE TABLE
MXW, Long Stroke Precision Slide Table (Recirculating Bearings) - Mechanically Coupled
See technical informationSee documentsReferences
SMC:MXW20TF-175B
Rubix:392A8459
Manufacturer :MXW20TF-175B

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 175 mm |
Documents
Product details : SMC MXW20TF-175B AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 175 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 1,314.97 excl. VAT
/ Each
£ 1,577.96 incl. VAT
- Usually arrives within 14 working days