FESTO 535499 LINEAR/SWIVEL CLAMP CLR-50-20-R-P-A-K11-R8
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-50-20-R-P-A-K11-R8
Rubix:108A9404
Manufacturer :535499
EAN:4052568015916

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 535499 LINEAR/SWIVEL CLAMP CLR-50-20-R-P-A-K11-R8
Linear/swivel clamp CLR-50-20-R-P-A-K11-R8 clamping system with linear and swivel motion 90 degrees to the right. standard hole pattern according to ISO 21287. With dust and weld spatter protection. Total stroke=41 mm, Piston diameter=50 mm, Piston rod thread=M10, Swivel angle=90 deg +/- 2 deg, Clamping stroke=20 mm
Technical specifications
Attributes
| Logistic Weight | 1789 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 547.75 excl. VAT
/ Each
£ 657.30 incl. VAT
- Delivery usually within ( 6 ) days