SMC CDJ2ZD16-45-B CYLINDER WITH BUILT-IN SPEED CONTROLLER
Cylinder with Built-in Speed Controller
See technical informationSee documentsReferences
SMC:CDJ2ZD16-45-B
Rubix:111A6168

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 45 mm |
| Type | air cylinder |
Documents
Product details : SMC CDJ2ZD16-45-B CYLINDER WITH BUILT-IN SPEED CONTROLLER
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x155x18 mm |
|---|---|
| Logistic Weight | 78 g |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 45 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 54.01 excl. VAT
/ Each
£ 64.81 incl. VAT
- Delivery usually within ( 23 ) days