ISO Cylinder
Cylinder diameter | 12 mm |
---|---|
Cylinder stroke | 25 mm |
Type | ISO Cylinder |
Logistic Weight | 112 g |
---|---|
Cylinder diameter | 12 mm |
Cylinder stroke | 25 mm |
Type | ISO Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 16 mm |
Delivery usually within ( 7 ) days