References
IMI Norgren:RM/92050/M/15
Rubix:133A7527
Manufacturer :RM/92050/M/15


Technical specifications
| Type | compact double-acting cylinder (magnetic piston, without damping) |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
Product details : NORGREN RM/92050/M/15 DA COMPACT M CYLINDER
Compact cylinder
Short Stroke Cylinder 50Mm Bore 15Mm Stroke D/Acting
Technical specifications
Attributes
| Type | compact double-acting cylinder (magnetic piston, without damping) |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 119.32 excl. VAT
/ Each
£ 143.18 incl. VAT
- Usually arrives within 14 working days