References
IMI Norgren:RA/192040/M/40
Rubix:111A2615
Manufacturer :RA/192040/M/40


Technical specifications
| Type | iso 21287 compact cylinder, double-acting, magnetic piston, male threaded spindle, elastic damping |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Product details : NORGREN RA/192040/M/40 40MM DA P COMAPCT CYLINDER
Short Stroke Cylinder 40Mm Bore 40Mm Stroke D/Acting
Technical specifications
Attributes
| Type | iso 21287 compact cylinder, double-acting, magnetic piston, male threaded spindle, elastic damping |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 135.66 excl. VAT
/ Each
£ 162.79 incl. VAT
- Usually arrives within 14 working days