SMC CJ2RKA16-15Z DIRECT MOUNT NON-ROTATING SINGLE ACTING CYLINDER
Cylinder
See technical informationSee documentsReferences
SMC:CJ2RKA16-15Z
Rubix:182A3264
Manufacturer :CJ2RKA16-15Z

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | air cylinder |
Documents
Product details : SMC CJ2RKA16-15Z DIRECT MOUNT NON-ROTATING SINGLE ACTING CYLINDER
Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 40.98 excl. VAT
/ Each
£ 49.18 incl. VAT
- Delivery usually within ( 17 ) days