SMC RHCB32-405 HIGH POWER CYLINDER


Cylinder

References
smc:RHCB32-405
rubix:393A3242
brand logo
brand logo
Technical specifications
Typehigh power cylinder
Cylinder stroke405 mm
Cylinder diameter32 mm
See all Specifications

Product details : SMC RHCB32-405 HIGH POWER CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.

Technical specifications


Attributes
Logistics dimensions (L x W x H)53x670x52 mm
Logistic Weight2200 g
Typehigh power cylinder
Cylinder stroke405 mm
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 838.90 excl. VAT
/ Each
£ 1,006.68 incl. VAT
  • Usually arrives within 14 working days