SMC RSDQA20-20BZ STOPPER CYLINDER


Compact Stopper Cylinder

References
smc:RSDQA20-20BZ
rubix:254A5847
manufacturer :01753191
brand logo
brand logo

Product details : SMC RSDQA20-20BZ STOPPER CYLINDER


The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
•Fixed Height Stopper Cylinder, Double / Single Acting
•Bore sizes (mm): 16, 20, 32, 40, 50
•Strokes up to 30 mm
•10 rod end configurations available
•Compact auto switch mountable on 4 surfaces.

Magnet: D (Built-in)
Mounting: A (Both Ends Tapped)
Bore Size: 20mm
Port Thread: Bore 16
Bore 20 to 50: Rc
Stroke: 20mm
Action: B (Double Acting/Spring Loaded)
Rod End: Round Bar Style
Mounting Bolt: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None

Technical specifications


Attributes
No attributes to display for this product
£ 73.71 excl. VAT
/ Each
£ 88.45 incl. VAT
  • Delivery usually within ( 4 ) days