References
SMC:RHCB32-500
Rubix:393A3235
EAN:3618036246650

Technical specifications
| Type | high power cylinder |
|---|---|
| Cylinder stroke | 500 mm |
| Cylinder diameter | 32 mm |
Documents
Product details : SMC RHCB32-500 HIGH POWER CYLINDER
High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
Technical specifications
Attributes
| Logistic Weight | 2940 g |
|---|---|
| Type | high power cylinder |
| Cylinder stroke | 500 mm |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 915.17 excl. VAT
/ Each
£ 1,098.20 incl. VAT
- Delivery usually within ( 40 ) days