References
Festo:DFSP-20-15-F-PA
Rubix:390A6801
Manufacturer :576082
EAN:4052568224462

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : FESTO 576082 STOPPER CYLINDER
Stopper cylinder DFSP-20-15-F-PA Stroke=15 mm, Piston diameter=20 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 213 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 93.77 excl. VAT
/ Each
£ 112.52 incl. VAT
- Delivery usually within ( 6 ) days