References
SMC:MXH10-5Z
Rubix:2605949
Manufacturer :MXH10-5Z
EAN:3618036362688

Documents
Product details : SMC MXH10-5Z COMPACT SLIDE
•Bore sizes: 6, 10, 16, 20 mm
•Special (non-standard) porting option
•Rubber bumpers
•RoHS compliant
•Auto switch capable
Bore Size: 10mm
Stroke: 5mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Special (non-standard) porting option
•Rubber bumpers
•RoHS compliant
•Auto switch capable
Bore Size: 10mm
Stroke: 5mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 104 g |
|---|---|
| Type | mxh-z |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 252.39 excl. VAT
/ Each
£ 302.87 incl. VAT
- Delivery usually within ( 4 ) days