Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDRB1BW63-270S ROTARY ACTUATOR
SMC CDRB1BW63-270S ROTARY ACTUATOR
Rotary Actuator/Vane Style
References
smc:
CDRB1BW63-270S
rubix:
110A5740
manufacturer :
00381234
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB1BW63-270S ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
Logistic Weight
1432
g
Type
Rotary Actuator
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
225.06
excl. VAT
/
Each
£
270.07
incl. VAT
Delivery usually within (
12
) days
Select variants (64)
Add to cart
Check our products from related categories
SMC CDQ2B125TF-40DCZ COMPACT CYLINDER
SMC CUJS20-5DM MINI FREE MOUNT CYLINDER
SMC MLGPM63TF-300Z-B COMPACT GUIDE CYLINDER WITH LOCK
AVENTICS 0822392201
SMC CVQB32-75M-5MUB COMPACT CYLINDER WITH VALVE
SMC CQ2B40TF-50DZ AIR CYLINDER
SMC MLGPM100TF-250Z-B COMPACT GUIDE CYLINDER WITH LOCK
FESTO 156555 COMPACT CYLINDER ADVU-50-40-P-A
SMC CDQ2A80TF-25DCMZ COMPACT CYLINDER
SMC CDQ2WA50TF-35DZ COMPACT CYLINDER DOUBLE ROD
SMC CQ2A20-15DM AIR CYLINDER
SMC CUJB6-15DM CYLINDER
SMC CDQ2B20-15DMZ AIR CYLINDER
FESTO EZH-2,5/9-10-B 164991 EZH-2.5/9-10B CYLINDER
SMC CDQSB16-35DCM COMPACT CYLINDER