References
SMC:CQMB32TF-75
Rubix:393A3011
Manufacturer :CQMB32TF-75

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC CQMB32TF-75 GUIDE ROD TYPE COMPACT CYLINDER
Compact guided cylinder CQM
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 110.34 excl. VAT
/ Each
£ 132.41 incl. VAT
- Delivery usually within ( 11 ) days