References
SMC:MY1B40G-800
Rubix:107A3098
Manufacturer :MY1B40G-800

Technical specifications
| Type | rodless cylinder with mechanical seal (my1b series), basic type, centralized piping version (g symbol) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 800 mm |
Product details : SMC MY1B40G-800 MECHANICAL RODLESS CYLINDER
Mechanical rodless cylinder
Technical specifications
Attributes
| Type | rodless cylinder with mechanical seal (my1b series), basic type, centralized piping version (g symbol) |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 800 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 536.62 excl. VAT
/ Each
£ 643.94 incl. VAT
- Delivery usually within ( 6 ) days