FESTO 535493 LINEAR/SWIVEL CLAMP CLR-40-10-R-P-A-K11-R8
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-40-10-R-P-A-K11-R8
Rubix:108A9399
Manufacturer :535493
EAN:4052568169060

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 535493 LINEAR/SWIVEL CLAMP CLR-40-10-R-P-A-K11-R8
Linear/swivel clamp CLR-40-10-R-P-A-K11-R8 clamping system with linear and swivel motion 90 degrees to the right. standard hole pattern according to ISO 21287. With dust and weld spatter protection. Total stroke=28 mm, Piston diameter=40 mm, Piston rod thread=M8, Swivel angle=90 deg +/- 2 deg, Clamping stroke=10 mm
Technical specifications
Attributes
| Logistic Weight | 1052,8 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 40 |
Show UNSPSC/ECL@SS
£ 496.22 excl. VAT
/ Each
£ 595.46 incl. VAT
- Delivery usually within ( 6 ) days