SMC CDG5EA32TFSR-50 STAINLESS STEEL CYLINDER


Cylinder

References
smc:CDG5EA32TFSR-50
rubix:112A0846
manufacturer :00539830
brand logo
brand logo
Technical specifications
TypeCylinder
Cylinder diameter35.5 mm
Cylinder stroke50 mm
See all Specifications

Product details : SMC CDG5EA32TFSR-50 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Strengths

•CG5 mounting brackets
Type: flange, foot, trunnion bracket
Applicable to all bore sizes

Technical specifications


Attributes
TypeCylinder
Cylinder diameter35.5 mm
Cylinder stroke50 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 142.96 excl. VAT
/ Each
£ 171.55 incl. VAT
  • Delivery usually within ( 7 ) days