SMC C85F16-25/Z-3104 CYLINDER


Cylinder

References
smc:C85F16-25/Z-3104
rubix:394A2762
manufacturer :00296792
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke25 mm
TypeCylinder
See all Specifications

Product details : SMC C85F16-25/Z-3104 CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•Double acting, single rod, crimped cylinder
Standard strokes up to 300mm
Auto switch capable

Technical specifications


Attributes
Cylinder diameter16 mm
Cylinder stroke25 mm
TypeCylinder
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 136.03 excl. VAT
/ Each
£ 163.24 incl. VAT
  • Usually arrives within 14 working days