References
SMC:HYDG20R-20F
Rubix:112A9129
Manufacturer :HYDG20R-20F

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | hygienic design cylinder |
Documents
Product details : SMC HYDG20R-20F HYGIENIC CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Type | hygienic design cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 469.91 excl. VAT
/ Each
£ 563.89 incl. VAT
- Delivery usually within ( 33 ) days