References
SMC:CD85WE10-50-B
Rubix:393A4214
Manufacturer :CD85WE10-50-B
EAN:3618035408882

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | iso cylinder |
Documents
Product details : SMC CD85WE10-50-B CYLINDER DOUBLE ROD
A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•ISO cylinder, double acting, double rod
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 49.97 excl. VAT
/ Each
£ 59.96 incl. VAT
- Usually arrives within 14 working days