References
SMC:CXSM20-50A
Rubix:2608626
Manufacturer :CXSM20-50A
EAN:3618035658522

Product details : SMC CXSM20-50A AIR CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with air cushion
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available
Bearing Style: M (Slide Bearing)
Bore Size: 20mm
Thread: PT
Stroke: 50mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available
Bearing Style: M (Slide Bearing)
Bore Size: 20mm
Thread: PT
Stroke: 50mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x146x68 mm |
|---|---|
| Logistic Weight | 635 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
| Type | cxs |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminum alloy (housing); carbon steel (piston rods); aluminum bearing alloy (bearing); polyurethane (bumper); nbr (seals) |
Show UNSPSC/ECL@SS
£ 298.10 excl. VAT
/ Each
£ 357.72 incl. VAT
- Delivery usually within ( 19 ) days