SMC CD85WE12-125-B THROUGH ROD CYLINDER


Cylinder

References
smc:CD85WE12-125-B
rubix:133A9892
manufacturer :00018970
brand logo
brand logo
Technical specifications
Cylinder diameter12 mm
Cylinder stroke125 mm
TypeISO Cylinder
See all Specifications

Product details : SMC CD85WE12-125-B THROUGH ROD CYLINDER


A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•ISO cylinder, double acting, double rod

Technical specifications


Attributes
Cylinder diameter12 mm
Cylinder stroke125 mm
TypeISO Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Inserted rod height230 mm
Show UNSPSC/ECL@SS
£ 60.04 excl. VAT
/ Each
£ 72.05 incl. VAT
  • Delivery usually within ( 7 ) days