Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C85WE12-25 THROUGH ROD CYLINDER
SMC C85WE12-25 THROUGH ROD CYLINDER
Round Body Cylinder
References
smc:
C85WE12-25
rubix:
112A9109
Technical specifications
Cylinder diameter
12
mm
Cylinder stroke
25
mm
Type
Double-ended
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC C85WE12-25 THROUGH ROD CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Technical specifications
Attributes
Logistic Weight
112
g
Cylinder diameter
12
mm
Cylinder stroke
25
mm
Type
Double-ended
Inserted rod height
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.02
excl. VAT
/
Each
£
57.62
incl. VAT
Delivery usually within (
7
) days
Select variants (52)
Add to cart
Check our products from related categories
SMC C85KF25-200 NON ROTATING CYLINDER
SMC CD76F32-10-B AIR CYLINDER
SMC CG5BA25SV-50 STAINLESS STEEL CYLINDER
SMC CG1LN63-100Z AIR CYLINDER
MECALINE 887748 MINI CYLINDER D.25-C125
SMC CDG3BN20-150F SHORT TYPE AIR CYLINDER
SMC CDG5BA20TFSV-25 STAINLESS STEEL CYLINDER
SMC CG5BA63TFSR-150 STAINLESS STEEL CYLINDER
SMC CDM2B25TF-250AZ AIR CYLINDER
AVENTICS R480041421
SMC C96SDB32-125C ISO 15552 CYLINDER
SMC MDUB32TF-15DZ PLATE CYLINDER
AVENTICS R480060089
AVENTICS R480041560
ENERPAC RWH120 MAX 5000PSI 350 BAR 6.9 TON C4016C