SMC CD85WE8-25-B THROUGH ROD CYLINDER

Cylinder

See technical informationSee documents
References
SMC:CD85WE8-25-B
Rubix:132A0335
Manufacturer :00021878
brand logo
Technical specifications
Cylinder diameter8 mm
Cylinder stroke25 mm
Typeiso cylinder
See all Specifications
Documents

Product details : SMC CD85WE8-25-B THROUGH ROD CYLINDER


A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•ISO cylinder, double acting, double rod

Technical specifications


Attributes
Cylinder diameter8 mm
Cylinder stroke25 mm
Typeiso cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ Each
£ 58.32 incl. VAT
  • Delivery usually within ( 7 ) days