References
Aventics:0822064104
Rubix:274A0447
Manufacturer :0822064104
EAN:3661475882293

Product details : AVENTICS 0822064104
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 984.03 excl. VAT
/ Each
£ 1,180.84 incl. VAT
- Usually arrives within 14 working days
