SMC CDG5BN40SR-750 STAINLESS STEEL CYLINDER

Cylinder

See technical information

References

SMC:CDG5BN40SR-750
Rubix:112A2348
Manufacturer :00582705
brand logo

Technical specifications

Cylinder diameter40 mm
Cylinder stroke750 mm
Typedouble acting, single rod cg5-s stainless steel cylinder
See all Specifications

Product details : SMC CDG5BN40SR-750 STAINLESS STEEL CYLINDER


SMCs CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Strengths

•CG5 mounting brackets
Type: flange, foot, trunnion bracket 
Applicable to all bore sizes

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke750 mm
Typedouble acting, single rod cg5-s stainless steel cylinder
Max. temperature70 °C
Max. service pressure10 bar
Materialstainless steel sus304 (cylinder tubing sus304; piston rod sus304 hard chrome plating)
£ 302.62 excl. VAT
/ Each
£ 363.14 incl. VAT
  • Delivery usually within ( 7 ) days