SMC CDLM2L32-100-P FINE LOCK CYLINDER
Fine Lock Double Acting Cylinder
See technical informationSee documentsReferences
SMC:CDLM2L32-100-P
Rubix:113A2233

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | fine lock cylinder |
Documents
Product details : SMC CDLM2L32-100-P FINE LOCK CYLINDER
We are proud to introduce our Series CM2-Z round air cylinder. This new model delivers improved assembly time and reduced maintenance costs thanks to the auto-switch position, which can be altered by the loosening of just one screw. The addition of a transparent auto switch bracket provides improved visibility of the status of the switch and the Series delivers extra flexibility including the option of male and female rods. Where space is at a premium, you can select a female rod end (up to 29 mm shorter) and/or boss-cut type (up to 16 mm shorter). With a wide range of mounting brackets available, the CM2-Z also delivers greater mounting flexibility, making it ideal for use in applications such as pick and place, positioning and clamping.
Strengths
•Fine lock cylinder, CLM2
Double acting, single rod
Auto switch capable
Double acting, single rod
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Type | fine lock cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 447.41 excl. VAT
/ Each
£ 536.89 incl. VAT
- Delivery usually within ( 31 ) days