References
SMC:CD85N10-60C-B
Rubix:125A0528
Manufacturer :00017300
EAN:3618035426848

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | double acting, single rod iso 6432 air cylinder (air cushion, built-in magnet, band auto-switch mounting) |
Product details : SMC CD85N10-60C-B AIR CYLINDER
A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Double acting, single rod, crimped cylinder
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | double acting, single rod iso 6432 air cylinder (air cushion, built-in magnet, band auto-switch mounting) |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 4 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 55.45 excl. VAT
/ Each
£ 66.54 incl. VAT
- Delivery usually within ( 7 ) days