SMC MGZ20-75 NON-ROTATING DOUBLE POWER CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:MGZ20-75
Rubix:110A5660
Manufacturer :MGZ20-75
EAN:3618035887670

Documents
Product details : SMC MGZ20-75 NON-ROTATING DOUBLE POWER CYLINDER
The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
•Non-rotating double power cylinder
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
•Standard strokes from 75 to 1000mm
•Port thread types: PT, NPT, G
•Optional coil scraper
•Auto switch capable
Mounting: Basic Type
Bore Size: 20mm
Port Thread: M5x0.8 (20), Rc (25~80)
Coil Scraper: Without
Stroke: 75
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80
•Standard strokes from 75 to 1000mm
•Port thread types: PT, NPT, G
•Optional coil scraper
•Auto switch capable
Mounting: Basic Type
Bore Size: 20mm
Port Thread: M5x0.8 (20), Rc (25~80)
Coil Scraper: Without
Stroke: 75
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x181x39 mm |
|---|---|
| Logistic Weight | 74 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 75 mm |
| Type | mgz |
Show UNSPSC/ECL@SS
£ 361.42 excl. VAT
/ Each
£ 433.70 incl. VAT
- Delivery usually within ( 4 ) days