SMC CP96NDB100-200C CYLINDER WITH LOCK


Cylinder

References
smc:CP96NDB100-200C
rubix:393A1375
manufacturer :02030338
brand logo
brand logo
Technical specifications
TypeCylinder
Cylinder diameter100 mm
See all Specifications

Product details : SMC CP96NDB100-200C CYLINDER WITH LOCK


CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800 mm.

Strengths

•Double Acting
End of Stroke Cushioning

Technical specifications


Attributes
TypeCylinder
Cylinder diameter100 mm
Cylinder stroke200 mm
Show UNSPSC/ECL@SS
£ 1,194.72 excl. VAT
/ Each
£ 1,433.66 incl. VAT
  • Usually arrives within 14 working days