References
Festo:DSBC-80-80-D3-PPSA-N3
Rubix:390A8268
Manufacturer :3656861
EAN:4052568272203



Documents
Product details : FESTO 3656861 ISO CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | standard cylinder according to iso 15552 |
Show UNSPSC/ECL@SS
£ 279.46 excl. VAT
/ Each
£ 335.35 incl. VAT
- Delivery usually within ( 6 ) days