Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895903 CYLINDER ISO15552 D80 C250 D M
MECALINE 895903 CYLINDER ISO15552 D80 C250 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895903
rubix:
259A6005
manufacturer :
895903
ean:
3660338482045
Technical specifications
Type
ISO15552
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895903 CYLINDER ISO15552 D80 C250 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
80
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.39
excl. VAT
/
Each
£
169.67
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
SMC CD85KN10-25S-B NON-ROTATING ISO 6432 CYLINDER
SMC CP95SDB40-600 PROFILE CYLINDER (VDMA)
FESTO 3660616 ISO CYLINDER
SMC CP96SDD100-200 ISO 15552 CYLINDER
SMC CP96SDB63-80CW CYLINDER DOUBLE ROD
SMC C95SDB63-150 CYLINDER
FESTO 196025 ROUND CYLINDER DSNU-32-125-PPV-A
SMC CP96NDB63-500C CYLINDER WITH LOCK
FESTO 2159910 ISO CYLINDER
SMC CP96SDB40-125CW CYLINDER DOUBLE ROD
FESTO 8165656 STANDARDS-BASED CYLINDER
NORGREN RM/8017/M/50 16MM MAGNET PISTON CYLINDER
FESTO 188103 SHORT-STROKE CYLINDER AEVC-16-10-A-P-A
FESTO 19267 STANDARDS-BASED CYLINDER ESNU-20-25-P-A
SMC CP96NDB100-80CW CYLINDER WITH LOCK DOUBLE ROD