References
SMC:CDG1BN32-110Z
Rubix:2600323
Manufacturer :01050975

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 110 mm |
| Type | cylinder |
Documents
Product details : SMC CDG1BN32-110Z AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
Most options are auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 110 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 50.31 excl. VAT
/ Each
£ 60.37 incl. VAT
- Delivery usually within ( 7 ) days