SMC CDG1BN32-200SZ AIR CYLINDER 32 STR 200 SINGLE ACTING
Cylinder
See technical informationSee documentsReferences
SMC:CDG1BN32-200SZ
Rubix:392A7896
Manufacturer :01120956

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BN32-200SZ AIR CYLINDER 32 STR 200 SINGLE ACTING
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
Most options are auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 99.92 excl. VAT
/ Each
£ 119.90 incl. VAT
- Usually arrives within 14 working days