References
SMC:CDJ2B10-35RZ-B
Rubix:392A7478

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 35 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDJ2B10-35RZ-B AIR CYLINDER
Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. . Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable
Strengths
•Standard double acting single rod
Bore sizes: 6, 10, 16 *
Strokes from 15mm through 200mm depending upon bore size
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Bore sizes: 6, 10, 16 *
Strokes from 15mm through 200mm depending upon bore size
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 35 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 38.04 excl. VAT
/ Each
£ 45.65 incl. VAT
- Usually arrives within 14 working days