SMC CDG5BA80TFSV-75 STAINLESS STEEL CYLINDER


Cylinder

References
smc:CDG5BA80TFSV-75
rubix:110A5467
manufacturer :00454472
brand logo
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke75 mm
Typecylinder
See all Specifications

Product details : SMC CDG5BA80TFSV-75 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and other products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Strengths

•CG5 mounting brackets
Type: flange, foot, trunnion bracket 
Applicable to all bore sizes

Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke75 mm
Typecylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height276 mm
Show UNSPSC/ECL@SS
£ 366.14 excl. VAT
/ Each
£ 439.37 incl. VAT
  • Delivery usually within ( 4 ) days