Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CG5BN50TFSR-50 STAINLESS STEEL CYLINDER
SMC CG5BN50TFSR-50 STAINLESS STEEL CYLINDER
Cylinder
References
smc:
CG5BN50TFSR-50
rubix:
112A8543
manufacturer :
00222268
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
50
mm
Type
Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CG5BN50TFSR-50 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
50
mm
Type
Cylinder
Min. temperature
-10
°C
Max. temperature
70
°C
Inserted rod height
217
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.11
excl. VAT
/
Each
£
192.13
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
SMC CDM2E32TF-125Z AIR CYLINDER
SMC CJ2B16-15T AIR CYLINDER
SMC C95SDB200-160 CYLINDER
SMC CDG5EN40TFSV-100 STAINLESS STEEL CYLINDER
SMC CDG5BN32TFSR-100 STAINLESS STEEL CYLINDER
AVENTICS R480147997
SMC CD76E40-60-B AIR CYLINDER
SMC CP96SB80-50 ISO 15552 CYLINDER
SMC C75E32-25C AIR CYLINDER
SMC C96SDB40-530 ISO 15552 CYLINDER
SMC CG5BA100TFSR-100 STAINLESS STEEL CYLINDER
SMC CM2KB40-100AZ AIR CYLINDER
SMC CM2B25TF-25Z AIR CYLINDER
SMC MDWBB100TF-25 CYLINDER WITH LOCK
AVENTICS R480148066