References
SMC:CDUK32TF-30D
Rubix:116A0235
Manufacturer :CDUK32TF-30D

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CDUK32TF-30D NON-ROTATING FREE MOUNT CYLINDER
The SMC CDUK32TF-30D compact cylinder is a double-acting free-mounting cylinder, designed for direct mounting and confined spaces.
Features
Specifications
Standards and instructions for use
Features
- Bore 32 mm and stroke 30 mm.
- Anti-rotation version to limit rod rotation.
- Maximum operating pressure: 7 bar.
- Connection Ø32: G1/8.
- Body in aluminium alloy.
Specifications
- Fluid: air.
- Lubrication: not required (oil-free).
- Piston speed: 50 to 500 mm/s.
- Cushioning: rubber stops.
- Rod thread: M10 x 1,25.
Standards and instructions for use
- Operating temperature: -10 to 60 °C with auto-switch; -10 to 70 °C without auto-switch.
- Designed for industrial pneumatic use with free mounting on suitable surfaces.
- Standard indicated on the consulted product page: ISO 4414.
Technical specifications
Attributes
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminium alloy |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 112.12 excl. VAT
/ Each
£ 134.54 incl. VAT
- Delivery usually within ( 29 ) days