SMC MLGPM100TF-100Z-B COMPACT GUIDE CYLINDER WITH LOCK
Cylinder
See technical informationSee documentsReferences
SMC:MLGPM100TF-100Z-B
Rubix:393A1082
Manufacturer :MLGPM100TF-100Z-B

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MLGPM100TF-100Z-B COMPACT GUIDE CYLINDER WITH LOCK
SMC MLGP series compact guided cylinder with integrated lock, here with 100 mm bore and 100 mm stroke with retracting lock. Its compact design makes load holding, intermediate stops and lifting or press applications easier.
Features
Specifications
Standards and instructions for use
Features
- Integrated lock to hold the rod in position.
- Locking possible at any stroke position.
- Locking direction selectable according to the application.
- Compact, lightweight design, suitable for confined spaces.
- Direct mounting of auto switches on 2 sides.
- Available in several bores from 20 to 100 mm and strokes up to 400 mm depending on the version.
Specifications
- Action: double acting.
- Fluid: compressed air.
- Max. operating pressure: 1.0 MPa (10 bar).
- Ambient and fluid temperature: -10 to +60 °C, non-freezing.
- Piston speed: 50 to 400 mm/s.
- Cushioning: rubber stops at both ends.
- Lubrication: non-lubricated.
- Bore: 100 mm.
- Stroke: 100 mm.
- Version: retracting lock.
Standards and instructions for use
- Use dry, filtered air, with pressure set within the specified range.
- Do not use in corrosive environments.
- Observe the specified temperature range.
- Do not apply shocks, strong vibrations or rotational loads when the lock is engaged.
- Release the lock before connecting a load or putting the actuator back into motion.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy |
| Reaming diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 1,263.62 excl. VAT
/ Each
£ 1,516.34 incl. VAT
- Delivery usually within ( 32 ) days