Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1645470 ISO CYLINDER
FESTO 1645470 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-32-400-PPSA-N3
rubix:
390A8463
manufacturer :
1645470
ean:
4052568243456
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1645470 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1448
g
Type
DSBG standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.20
excl. VAT
/
Each
£
176.64
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 559304 ROUND CYLINDER DSNU-32-320-PPS-A
SMC CD85N10-40T-B ISO 6432 CYLINDER
SMC CP96SB32-50 ISO 15552 CYLINDER
FESTO 1922634 STANDARDS-BASED CYLINDER DNC-50-300-PPV-A
MECALINE 895892 CYLINDER ISO15552 D63 C300 D M
SMC C85N25-60 AIR CYLINDER
SMC CP96NDB100-80C CYLINDER WITH LOCK
SMC CP96SDB63-300 ISO 15552 CYLINDER
NORGREN RM/8026/M/200 25MM BORE CUSHIONED CYLINDER
SMC CP96SDB32-320CW CYLINDER DOUBLE ROD
FESTO 188086 SHORT-STROKE CYLINDER AEVC-12-5-A-P
SMC CD85F20-25-B AIR CYLINDER
SMC CP96SDB50-30 ISO 15552 CYLINDER
FESTO 188104 SHORT-STROKE CYLINDER AEVC-16-25-A-P-A
SMC CP96KDB40-200C CYLINDER NON-ROTATING