References
Festo:CRDSNU-B-20-200-PPS-A-MG-A1
Rubix:390A5527
Manufacturer :8073972
EAN:4052568298081

Documents
Product details : FESTO 8073972 ISO CYLINDER
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | standards-based cylinder |
Show UNSPSC/ECL@SS
£ 135.78 excl. VAT
/ Each
£ 162.94 incl. VAT
- Delivery usually within ( 2 ) days