A5702CD120520-SVIK 570 BAR WITH TH
Cylindrical Shank to CoroTurn® SL Adapter
See technical informationReferences
Sandvik Coromant:A570-2C D12 05-20
Rubix:1035043
Manufacturer :5722913




Technical specifications
| Diameter | 20 mm |
|---|---|
| Type of assembly | cylindrical shank to coroturn® sl adapter |
Product details : A5702CD120520-SVIK 570 BAR WITH TH
Cylindrical Shank to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of assembly | cylindrical shank to coroturn® sl adapter |
| Width | 140 mm |
| Height | 18 mm |
Show UNSPSC/ECL@SS
£ 615.43 excl. VAT
/ Each
£ 738.52 incl. VAT
- Usually arrives within 14 working days