References
Sandvik Coromant:BR20-DA-TC11F-13
Rubix:288A3560
Manufacturer :7591824
EAN:7323223833136

Product details : SANDVIK BR20-DA-TC11F-13 7591824
CoroBore® BR20 Cartridge for Boring
Technical specifications
Attributes
| Diameter | 44 mm |
|---|---|
| Type of assembly | cassette |
| Width | 31.2 mm |
| Height | 21.5 mm |
| Size | tc11f-13 / slide d (side a) |
Show UNSPSC/ECL@SS
£ 377.40 excl. VAT
/ Each
£ 452.88 incl. VAT
- Usually arrives within 14 working days
