FESTO 546210 MANIFOLD SUB-BASE VABV-S4-1HS-G14-2T1


Valves - Accessory / spare part Festo

References
festo:VABV-S4-1HS-G14-2T1
rubix:107A8627
manufacturer :546210
ean:4052568092153

Product details : FESTO 546210 MANIFOLD SUB-BASE VABV-S4-1HS-G14-2T1


manifold sub-base VABV-S4-1HS-G14-2T1 For valve terminal VTSA-F, ISO plug-in. Size=26 mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=634 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
No attributes to display for this product
Ā£ 87.52 excl. VAT
/ Each
Ā£ 105.02 incl. VAT
  • Delivery usually within ( 6 ) days